22H100 SDS
Description
22H100 SDS SYNCHRONOUS BELT PULLEY ; 1/2" PITCH FOR 1" WIDE BELT BUSHED
Part # 22H100 SDS
BDI # 617627
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
573837
Pitch Diameter - Millimeter:
88.925