NS1500-32T 40MM SQ
Description
NS1500-32T 40MM SQ SPROCKET ; 614-211-1 MOLDED SPLIT NON RETURNABLE
Part # NS1500-32T 40MM SQ
BDI # 17023639
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.098
Outside Diameter - Millimeter:
154.9
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-32T-40MM-KWSS-PA 614-212-16
Description
NS1500-32T-40MM-KWSS-PA SPROCKET ; 614-212-16 MOLDED SPLIT NON RETURNABLE
Part # NS1500-32T-40MM-KWSS-PA 614-212-16
BDI # 24115807
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.098
Outside Diameter - Millimeter:
154.9
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-32T-30MM-KWSS-PA 614-212-10
Description
NS1500-32T-30MM-KWSS-PA SPROCKET ; 614-212-10 MOLDED SPLIT NON RETURNABLE
Part # NS1500-32T-30MM-KWSS-PA 614-212-10
BDI # 24115802
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Outside Diameter - Millimeter:
154.94
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-32T-30MM-1KW-PA 614-212-1
Description
NS1500-32T-30MM-1KW-PA SPROCKET ; 614-212-1 MOLDED SPLIT NON RETURNABLE
Part # NS1500-32T-30MM-1KW-PA 614-212-1
BDI # 24115797
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.098
Outside Diameter - Millimeter:
154.9
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
614-181-4
Description
NS1500-32T-1-7/16IN-1KW1SS-PA SPROCKET ; 614-181-4 MOLDED SPLIT NON RETURNABLE
Part # 614-181-4
BDI # 21839331
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Outside Diameter - Millimeter:
154.94
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore