CI1700-8T-1-1/4IN-KWSS-B 114-143-7
Description
CI1700-8T_1-1/4IN_1KW1SS_B_B-HUB ; 114-143-7 NON-SPLIT SPROCKET NON RET
Part # CI1700-8T-1-1/4IN-KWSS-B 114-143-7
BDI # 24114943
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.143
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Pitch Diameter - Millimeter:
130.632
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Finished Bore
1700-8T RB 3/4IN
Description
CI1700-8T_3/4IN_RSB_B_B-HUB ; POR 114-143-2 NON-SPLIT SPRKT CI NON RET
Part # 1700-8T RB 3/4IN
BDI # 18138780
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.143
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Pitch Diameter - Millimeter:
130.632
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Rough Bore