SSS7700-18T 1-1/4IN 1KW1SS
Description
SSS7700-18T 1-1/4IN 1KW1SS SPROCKET ; POR 614-156-6 NON RETURNABLE
Part # SSS7700-18T 1-1/4IN 1KW1SS
BDI # 21571288
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.78
Other Features:
7700 Series Stainless Steel Split
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-16T-40MM-1KW-PA 614-62-40
Description
NS7700-16T-40MM-1KW-PA SPROCKET ; 614-62-40 MOLDED SPLIT NON RETURNABLE
Part # NS7700-16T-40MM-1KW-PA 614-62-40
BDI # 24116060
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.142
Outside Diameter - Millimeter:
130.6
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-16T 1-3/16IN KWSS
Description
NS7700-16T 1-3/16IN KWSS SPROCKET ; 614-62-2 MOLDED SPLIT NON RETURNABLE
Part # NS7700-16T 1-3/16IN KWSS
BDI # 18145622
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Other Features:
7700 Series Molded Split
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-16T 1-3/8IN KWSS
Description
NS7700-16T 1-3/8IN KWSS SPROCKET ; 614-62-14 MOLDED SPLIT NON RETURNABLE
Part # NS7700-16T 1-3/8IN KWSS
BDI # 18145626
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-21T 1-1/4IN PLN
Description
NS7700-21T 1-1/4IN PLN SPROCKET ; 614-63-12 MOLDED SPLIT NON RETURNABLE
Part # NS7700-21T 1-1/4IN PLN
BDI # 18145642
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore