CI821-23T-1IN-KWSS-A 401-211-3
Description
CI821-23T-1IN-KWSS-A SPROCKET ; 401-211-3 NON-SPLIT NON RETURNABLE
Part # CI821-23T-1IN-KWSS-A 401-211-3
BDI # 24116425
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
821 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Outside Diameter - Millimeter:
141.986
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Rough Bore
CI821-23T-1-1/4IN-KWSS-A 401-211-5
Description
CI821-23T-1-1/4IN-KWSS-A SPROCKET ; 401-211-5 NON-SPLIT NON RETURNABLE
Part # CI821-23T-1-1/4IN-KWSS-A 401-211-5
BDI # 24116430
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
821 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore