30X66 ST DR XT60 3/8 PLAIN LAG;227544
Description
30X66 ST DR XT60 3/8 PLAIN LAG ; 227544, DRUM PULLEY (SMARTCATALOG)
Part # 227544
BDI # 27291773
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Straight Face
Face Width - Millimeter:
1676.4
Face Width - Inch:
66
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging
Mounting Method:
Bushed
36X46 ST DR XT50
Description
36X46 ST DR XT50 DRUM PULLEY ; NON RETURNABLE
Part # 36X46 ST DR XT50
BDI # 20503481
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Heavy Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Straight Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
CMES3020X35L4D
Description
CMES3020X35L4D CONVEYOR PULLEY ; 30X20 MES DRUM XT35 1/2 DGL
Part # CMES3020X35L4D
BDI # 22932651
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3020X60L3D
Description
CMES3020X60L3D CONVEYOR PULLEY ; 30X20 MES DRUM XT60 3/8 DGL
Part # CMES3020X60L3D
BDI # 22932760
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD30040X35
Description
CMD30040X35 CONVEYOR PULLEY ; 30X40 MD DRUM XT35 LESS BSH
Part # CMD30040X35
BDI # 17796110
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Steel Material
Mounting Method:
Bushed