DTRS060-003-S-RM060-132S SPECIAL RM

COMPARE

DTRS060-003-S-RM060-132S SPECIAL RM

Description
DTRS060-003-S-RM060-132S SPECIAL RM ; POR PLANETARY GEARHEAD NON-RETURNABLE

BOSTON GEAR

Part # DTRS060-003-S-RM060-132S SPECIAL RM

BDI # 848372

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 583.3
Reducer Type: Right Angle
Inch - Metric: Metric

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 3.858

Price Inventory : Available to order
Loading Price
QTY
DT142-005-S-RM142-114S SPECIAL RM

COMPARE

DT142-005-S-RM142-114S SPECIAL RM

Description
DT142-005-S-RM142-114S GEARHEAD ; POR PLANETARY NON-RETURNABLE

BOSTON GEAR

Part # DT142-005-S-RM142-114S SPECIAL RM

BDI # 848305

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Nominal Ratio: 5:1
Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Width - Inch: 5.591

Price Inventory : Available to order
Loading Price
QTY
DT060-010-S-R0M60-20S SPECIAL RM

COMPARE

DT060-010-S-R0M60-20S SPECIAL RM

Description
DT060-010-S-R0M60-20S SPECIAL RM ; POR PLANETARY GEARHEAD NON-RETURNABLE

BOSTON GEAR

Part # DT060-010-S-R0M60-20S SPECIAL RM

BDI # 847876

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Nominal Ratio: 10:1
Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Width - Inch: 2.362

Price Inventory : Available to order
Loading Price
QTY