80B41 X 3IN
Description
80B41 X 3IN ROLLER CHAIN SPROCKET ; 80 ANSI 41 TEETH 3IN BORE
Part # 80B41 X 3IN
BDI # 24893364
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Finished Bore
100B41 X 2-15/16 KW 2SS
Description
100B41 X 2-15/16 KW 2SS CHN SPROCKET ; 100CHAIN 41T
Part # 100B41 X 2-15/16 KW 2SS
BDI # 23779462
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
16.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.031
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
414.77
Mounting Method:
Finished Bore
40B41F X 1-1/2
Description
H40B41F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B41F X 1-1/2
BDI # 914690
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.812
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Finished Bore
40B41F X 5/8
Description
H40B41F X 5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B41F X 5/8
BDI # 914691
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.812
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Finished Bore
40B41F X 1-1/8
Description
H40B41F X 1-1/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B41F X 1-1/8
BDI # 914686
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.812
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Finished Bore