1VL34X5/8
Description
1VL34X5/8 VARIABLE SPEED SHEAVE ; 5/8" BORE 1 GROOVES 3.15" OD FINISH BORE
Part # 1VL34X5/8
BDI # 1402415
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Bore - Millimeter:
15.875
Other Features:
Solid Style
Global Part Number GPN:
579085
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
2BK90 1-3/8
Description
2BK90 1.3/8 TRANSMISSION PULLEY ; LIGHT DUTY SHEAVES-BORED TO SIZE
Part # 2BK90 1-3/8
BDI # 1102387
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
50B21-1
Description
50B21-1 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 50B21-1
BDI # 163425
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
50BS15 40MM KW 2SS
Description
50BS15 40MM KW 2SS CHAIN SPROCKET
Part # 50BS15 40MM KW 2SS
BDI # 21598145
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
60B23-1-1/2
Description
60B23-1-1/2 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 60B23-1-1/2
BDI # 169135
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore