M16C28T15381
Description
MW1683 280-CC 153.81 TAPERED ; POR NON RETURNABLE
Part # M16C28T15381
BDI # 299409
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
11.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
411.988
Nominal Center Distance - Inch:
16.22
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
22.54
FWA309A-150K-K
Description
FWA309A-150K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # FWA309A-150K-K
BDI # 169079
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
11.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338821
Mounting Method:
Flange Mounted
Overall Length - Inch:
5
M12C18T15425
Description
MW1283 180-CC 154.25 TAPERED ; POR NON RETURNABLE
Part # M12C18T15425
BDI # 299309
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
11.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
316.484
Nominal Center Distance - Inch:
12.46
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
16.69
FWA309A-150K-G
Description
FWA309A-150K-G WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # FWA309A-150K-G
BDI # 169089
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
11.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338820
Mounting Method:
Flange Mounted
Overall Length - Inch:
5
TWF113A-150 DM5
Description
TWF113A-150 DM5 WORM GEAR SPEED REDUCER ; NON-RETURNABLE SUB-FRACTIONAL
Part # TWF113A-150 DM5
BDI # 168922
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
11.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
Global Part Number GPN:
339174
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.063