Page 1 of 31

Next

Compare
SPM4400TS

COMPARE

SPM4400TS

Description
SPM4400TS MOTOR ; POR 100HP 1790RPM 3PH 60HZ 405TS A4076M

BALDOR-RELIANCE

Part # SPM4400TS

BDI # 28373077

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 253.492
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM4107T

COMPARE

SPM4107T

Description
SPM4107T MOTOR SP4 ; POR 25HP 3545RPM 3PH 60HZ 284TS 1048M F

BALDOR-RELIANCE

Part # SPM4107T

BDI # 28373059

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM4108T

COMPARE

SPM4108T

Description
SPM4108T MOTOR SP4 ; POR 30HP 3530RPM 3PH 60HZ 286TS 1056M F

BALDOR-RELIANCE

Part # SPM4108T

BDI # 28373060

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM4109T

COMPARE

SPM4109T

Description
SPM4109T MOTOR SP4 ; POR 40HP 3530RPM 3PH 60HZ 324TS 1064M F

BALDOR-RELIANCE

Part # SPM4109T

BDI # 28373061

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM4114T

COMPARE

SPM4114T

Description
SPM4114T MOTOR SP4 ; POR 50HP 3540RPM 3PH 60HZ 326TS 1256M F

BALDOR-RELIANCE

Part # SPM4114T

BDI # 28373064

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY