Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Rough Bore
24-8M-50 NR. 08M5024
Description
SATI 24-8M-50 NR. 08M5024
Part # 24-8M-50 NR. 08M5024
BDI # 1403938
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Rough Bore
36T5/24-2 NR. 36T5024
Description
SATI 36T5/24-2 NR. 36T5024
Part # 36T5/24-2 NR. 36T5024
BDI # 1404380
Features
Pitch Diameter - Inch:
1.512
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.4
Mounting Method:
Rough Bore
24-3M-09 NR. 03M0924
Description
SATI 24-3M-09 NR. 03M0924
Part # 24-3M-09 NR. 03M0924
BDI # 1403765
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
22.92
Mounting Method:
Rough Bore
M2 Z=24 SPUR WITH HUB NR. PM28024
Description
SATI M2 Z=24 SPUR WITH HUB NR. PM28024
Part # M2 Z=24 SPUR WITH HUB NR. PM28024
BDI # 1405295
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.89
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Pitch:
M2 DP
Other Features:
Minimum Bore 12
Pressure Angle:
20
Pitch Diameter - Millimeter:
48