D100B24H
Description
D100B24H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B24H
BDI # 17160021
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Global Part Number GPN:
37146
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
100A24H
Description
100A24H RLR CHAIN SPROCKET ; 1-1/4" BORE DIA 24 TEETH 1-1/4" PITCH
Part # 100A24H
BDI # 21569464
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
16.392
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Rough Bore
E100B24
Description
E100B24 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B24
BDI # 608350
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Triplex Type
Global Part Number GPN:
30767
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
15.322
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
Simplex Type
Global Part Number GPN:
569083
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Rough Bore