300Q56H15 103
Description
300Q56H15 103 WORM GEAR REDUCER ; NON RETURNABLE UH-QH 100-325
Part # XH1251
BDI # 24002270
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction
Assembly Components:
76.2
Mounting Method:
Shaft Mounted
300Q140H60 107
Description
300Q140H60 107 WORM GEAR REDUCER ; NON RETURNABLE
Part # XH1361
BDI # 24008889
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction
Assembly Components:
76.2
Mounting Method:
Shaft Mounted
237UH60 107
Description
237UH60 107 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # XF1160
BDI # 20858854
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.198
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Assembly Components:
60.198
Mounting Method:
Shaft Mounted
206Q56H30 105
Description
206Q56H30 105 WORM GEAR REDUCER ; NON RETURNABLE UH-QH 100-325
Part # XE1294
BDI # 24001844
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
262Q180H10 107
Description
262Q180H10 107 WORM GEAR REDUCER ; NON RETURNABLE UH-QH 100-325
Part # XG1435
BDI # 23987869
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction
Assembly Components:
66.802
Mounting Method:
Shaft Mounted