810 1/1.5 A B ST
Description
810 1/1.5 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 810 1/1.5 A B ST
BDI # 477027
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
2625
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.656
Overall Width - Inch:
16.094
66 1/1.5 A B ST
Description
66 1/1.5 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 66 1/1.5 A B ST
BDI # 476574
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1275
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
12.25
M2 1/1.5 G ST
Description
M2 1/1.5 G ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # M2 1/1.5 G ST
BDI # 476369
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
2625
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Precision Ball Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.297
Overall Width - Inch:
7.5
800 1/1.5 A B ST
Description
800 1/1.5 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 800 1/1.5 A B ST
BDI # 476984
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
1035
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.656
Overall Width - Inch:
16.094
88 1/1.5 C F ST
Description
88 1/1.5 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 88 1/1.5 C F ST
BDI # 476630
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
1035
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.719
Overall Width - Inch:
12.813