18HB1-LR13
Description
18HB1-LR13 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 18HB1-LR13
BDI # 328879
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1312.8
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.333:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.094
Overall Width - Inch:
15.313