Page 1 of 3

Next

Compare
S863BR-118K-M1

COMPARE

S863BR-118K-M1

Description
S863BR-118K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # S863BR-118K-M1

BDI # 181128

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 14.6
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 29.972
Nominal Center Distance - Inch: 1.18
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 17.17

Price Inventory : Available to order
Loading Price
QTY
SF833BR-118K-B5-M1

COMPARE

SF833BR-118K-B5-M1

Description
SF833BR-118K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # SF833BR-118K-B5-M1

BDI # 181179

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 14.6
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 31
Nominal Center Distance - Inch: 1.22
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 11.24

Price Inventory : Available to order
Loading Price
QTY
SF853BR-118K-B5-M1

COMPARE

SF853BR-118K-B5-M1

Description
SF853BR-118K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # SF853BR-118K-B5-M1

BDI # 181299

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 14.6
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.606
Nominal Center Distance - Inch: 0.89
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 13.17

Price Inventory : Available to order
Loading Price
QTY

COMPARE

ODG532 ZB45/120 50HZ T.BOX=E

Description
WEG ODG532 ZB45/120 50HZ T.BOX=E

WEG

Part # ODG532 ZB45/120 50HZ T.BOX=E

BDI # 15074670

Features

Mounting Frame: OG5
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 23
Reducer Type: Right Angle
Inch - Metric: Metric

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: 50Hz Frequency | Terminal Box E
Mounting Method: Direct Mounted
Overall Length - Inch: 11.142

Price Inventory : Available to order
Loading Price
QTY
SF863BR-118K-B7-M1

COMPARE

SF863BR-118K-B7-M1

Description
SF863BR-118K-B7-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # SF863BR-118K-B7-M1

BDI # 181363

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 14.6
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 29.21
Nominal Center Distance - Inch: 1.15
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 16

Price Inventory : Available to order
Loading Price
QTY