RFWA760-1200E-B5-G
Description
RFWA760-1200E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # RFWA760-1200E-B5-G
BDI # 172363
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339137
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.81
QCWC7261200B5G
Description
QCWC7261200B5G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # QCWC7261200B5G
BDI # 179871
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
344535
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
RFWA713-1200-B5-G
Description
RFWA713-1200-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # RFWA713-1200-B5-G
BDI # 173953
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339044
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.19
GW6004 1200/1 WR 143TC SINGLE OUTPUT
Description
GW6004 1200/1WR143TC SGL O/P ; POR WORM GEAR REDUCER NON-RETURNABLE
Part # GW6004 1200/1 WR 143TC SINGLE OUTPUT
BDI # 476237
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Nominal Center Distance - Inch:
6
Other Features:
Double Reduction | Optional L or R Output | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.48
FWA718-1200-B4-G
Description
FWA718-1200-B4-G WORM SPEED REDUCER ; RIGHT ANGLE 42CZ
Part # FWA718-1200-B4-G
BDI # 171691
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338856
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.35