KT47DRN100LM4 880061196.13.13.001
Description
KT47DRN100LM4 880061196.13.13.001 ; HELICAL-BEVEL GEARMOTOR
Part # KT47DRN100LM4 880061196.13.13.001
BDI # 22494113
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
107
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
7.2
Nominal Center Distance - Inch:
0.283
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.244