Page 1 of 3

Next

Compare
6GWPF1 14

COMPARE

6GWPF1 14

Description
6GWPF1 14 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE

BROWNING

Part # 6GWPF1 14

BDI # 358373

Features

Mounting Frame: Not Available
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 125
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 54.762
Nominal Center Distance - Inch: 2.156
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
6GWVPW3 14

COMPARE

6GWVPW3 14

Description
6GWVPW3 14 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE

BROWNING

Part # 6GWVPW3 14

BDI # 358390

Features

Mounting Frame: Not Available
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 125
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 65.1
Nominal Center Distance - Inch: 2.563
Other Features: Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 13.125

Price Inventory : Available to order
Loading Price
QTY
C302N0140TD470K180-300

COMPARE

C302N0140TD470K180-300

Description
C302N0140TD470K180-300 ; SPEED REDUCER, CONCENTIC HELICAL

STOBER DRIVES

Part # C302N0140TD470K180-300

BDI # 21458602

Features

Mounting Frame: 182/184TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 156
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction
Mounting Method: Base Mounted
Overall Length - Inch: 14.88
Overall Width - Inch: 8.46

Price Inventory : Available to order
Loading Price
QTY
UTR010-014-0-RM100-69

COMPARE

UTR010-014-0-RM100-69

Description
UTR010-014-0-RM100-69 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # UTR010-014-0-RM100-69

BDI # 851081

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 125
Reducer Type: Right Angle
Inch - Metric: Metric

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 9.734

Price Inventory : Available to order
Loading Price
QTY
F832B-14K-B5-M1

COMPARE

F832B-14K-B5-M1

Description
F832B-14K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE C-FC I/P 3/4" SHFT IL

BOSTON GEAR

Part # F832B-14K-B5-M1

BDI # 180415

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 125
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction
Mounting Method: Base Mounted
Overall Length - Inch: 9.82
Overall Width - Inch: 6.62

Price Inventory : Available to order
Loading Price
QTY