Page 1 of 6

Next

Compare
S842BR-140K-M1

COMPARE

S842BR-140K-M1

Description
S842BR-140K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # S842BR-140K-M1

BDI # 181015

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 12.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 14.986
Nominal Center Distance - Inch: 0.59
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 11.54

Price Inventory : Available to order
Loading Price
QTY
S852BR-140K-M1

COMPARE

S852BR-140K-M1

Description
S852BR-140K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # S852BR-140K-M1

BDI # 181060

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 12.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 13.462
Nominal Center Distance - Inch: 0.53
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 12.32

Price Inventory : Available to order
Loading Price
QTY
S832BR-140K-M1

COMPARE

S832BR-140K-M1

Description
S832BR-140K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # S832BR-140K-M1

BDI # 180970

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 12.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 5.334
Nominal Center Distance - Inch: 0.21
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 10.79

Price Inventory : Available to order
Loading Price
QTY
843BF-140K-M8

COMPARE

843BF-140K-M8

Description
843BF-140K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # 843BF-140K-M8

BDI # 180188

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 12.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 14.69
Overall Width - Inch: 7.87

Price Inventory : Available to order
Loading Price
QTY
833BF-140K-M8

COMPARE

833BF-140K-M8

Description
833BF-140K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # 833BF-140K-M8

BDI # 180086

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 12.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 13.78
Overall Width - Inch: 6.3

Price Inventory : Available to order
Loading Price
QTY