F842B-36K-B5-M1

COMPARE

F842B-36K-B5-M1

Description
F842B-36K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F842B-36K-B5-M1

BDI # 180557

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 48.6
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction
Mounting Method: Base Mounted
Overall Length - Inch: 10.73
Overall Width - Inch: 6.62

Price Inventory : Available to order
Loading Price
QTY