F713-40-B5-J
Description
F713-40-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # F713-40-B5-J
BDI # 171403
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343498
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065
QC726-40-B5-J
Description
QC726-40-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # QC726-40-B5-J
BDI # 174242
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344303
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.08
F730-40-B7-J
Description
F730-40-B7-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # F730-40-B7-J
BDI # 175515
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343726
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.26
26A40R56
Description
26A40R56 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 23-32
Part # 26A40R56
BDI # 271906
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347825
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.49
23A40R14
Description
23A40R14 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 23-32
Part # 23A40R14
BDI # 269719
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347207
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25