SSHERA45ES 7.80 56C 1.250
Description
SSHERA45ES 7.80 56C 1.250 WORM GR REDCR ; NON-RETURNABLE
Part # SSHERA45ES 7.80 56C 1.250
BDI # 23685972
Features
Mounting Frame:
56C
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
224.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.51
SSHERA45ES 7.80 56C 1.438
Description
SSHERA45ES 7.80 56C 1.438 WORM GR REDCR ; NON-RETURNABLE
Part # SSHERA45ES 7.80 56C 1.438
BDI # 23686006
Features
Mounting Frame:
56C
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
224.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.51
HERA45ES 7.80 QLBUSH REQD 1.438
Description
HERA45ES7.80 QLBUSHREQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # HERA45ES 7.80 QLBUSH REQD 1.438
BDI # 23687361
Features
Mounting Frame:
56C-143TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
224.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.51