PL5205-070-4150301-35.0
Description
PL5205-070-4150301-35.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # PL5205-070-4150301-35.0
BDI # 184129
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.268
Overall Width - Inch:
8.071
NT34-070-0-RM090-37
Description
NT34-070-0-RM090-37 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # NT34-070-0-RM090-37
BDI # 852770
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.515
Overall Width - Inch:
3.54
862B-71K-M1
Description
862B-71K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # 862B-71K-M1
BDI # 180233
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.53
Overall Width - Inch:
8
UT018-070-0-RM180-96
Description
UT018-070-0-RM180-96 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # UT018-070-0-RM180-96
BDI # 850740
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.616
Overall Width - Inch:
7.165
F833BF-71K-B5
Description
F833BF-71K-B5 ; HELICAL SPEED REDUCER POR
Part # F833BF-71K-B5
BDI # 180526
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.03
Overall Width - Inch:
6.62