6GWVPW3 87
Description
6GWVPW3 87 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # 6GWVPW3 87
BDI # 358399
Features
Mounting Frame:
56
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
20.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
65.1
Nominal Center Distance - Inch:
2.563
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.125
6GWP F3 87 AY2329
Description
6GWP F3 87 AY2329 WORM GEAR REDUCER ; NON-RETURNABLE
Part # 6GWP F3 87 AY2329
BDI # 358369
Features
Mounting Frame:
56
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
20.1
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
6GWPF1 87
Description
6GWPF1 87 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # 6GWPF1 87
BDI # 358383
Features
Mounting Frame:
56
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
20.1
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81