SA57DT71D4/TH 01.3123468501.000305
Description
SA57DT71D4/TH GEARMOTOR ; HOLLOW SHAFT
Part # SA57DT71D4/TH 01.3123468501.000305
BDI # 21489781
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
15
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
20
Nominal Center Distance - Inch:
0.787
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.953