RW16V
Description
RW16V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 1" DIA SELF-ALIGNING
Part # RW16V
BDI # 854885
Features
Bearing Length - Inch:
3.75
Mounting Block Height - Millimeter:
60.452
Mounting Block Length - Inch:
2.25
Mounting Block Width - Millimeter:
146.05
Bearing Length - Millimeter:
95.25
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
101.6
Shaft Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW8V
Description
RW8V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 0.5" D SELF-ALIGNING
Part # RW8V
BDI # 854905
Features
Bearing Length - Inch:
2.38
Mounting Block Height - Millimeter:
35.052
Mounting Block Length - Inch:
1.38
Mounting Block Width - Millimeter:
76.2
Bearing Length - Millimeter:
60.452
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
57.15
Shaft Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW24V
Description
RW24V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 1.5" D SELF-ALIGNING
Part # RW24V
BDI # 854890
Features
Bearing Length - Inch:
5.38
Mounting Block Height - Millimeter:
85.852
Mounting Block Length - Inch:
2.75
Mounting Block Width - Millimeter:
200.152
Bearing Length - Millimeter:
136.652
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
152.4
Shaft Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW32V
Description
RW32V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 2" DIA SELF-ALIGNING
Part # RW32V
BDI # 854895
Features
Bearing Length - Inch:
7.38
Mounting Block Height - Millimeter:
109.982
Mounting Block Length - Inch:
3.5
Mounting Block Width - Millimeter:
247.65
Bearing Length - Millimeter:
187.452
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
190.5
Shaft Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW48V
Description
RW48V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 3" DIA SELF-ALIGNING
Part # RW48V
BDI # 854900
Features
Bearing Length - Inch:
11
Mounting Block Height - Millimeter:
169.926
Mounting Block Length - Inch:
5.5
Mounting Block Width - Millimeter:
393.7
Bearing Length - Millimeter:
279.4
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
304.8
Shaft Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block