40T10/25-2 NR. 40T1025
Description
SATI 40T10/25-2 NR. 40T1025
Part # 40T10/25-2 NR. 40T1025
BDI # 1404423
Features
Pitch Diameter - Inch:
3.14
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.059
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
79.75
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.984
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Inch
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
75.8
Mounting Method:
Rough Bore
40ST10/25-2 NR. 40ST125
Description
SATI 40ST10/25-2 NR. 40ST125
Part # 40ST10/25-2 NR. 40ST125
BDI # 1404403
Features
Pitch Diameter - Inch:
3.14
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.059
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
79.75
Mounting Method:
Rough Bore
06B-2/Z=25 NR. PD05025
Description
SATI 06B-2/Z=25 NR. PD05025
Part # 06B-2/Z=25 NR. PD05025
BDI # 1405096
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
31T10/25-2 NR. 31T1025
Description
SATI 31T10/25-2 NR. 31T1025
Part # 31T10/25-2 NR. 31T1025
BDI # 1404313
Features
Pitch Diameter - Inch:
3.14
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.059
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
79.75
Mounting Method:
Rough Bore