Page 1 of 105

Next

Compare
40B32FH X 1-3/16

COMPARE

40B32FH X 1-3/16

Description
40B32FH X 1-3/16 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PIT 32T B-STYLE FB W/HT

TSUBAKI

Part # 40B32FH X 1-3/16

BDI # 17159269

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 5.101
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.376
Other Features: With 2 Set Screw
Global Part Number GPN: 38770
Pitch Diameter - Millimeter: 129.57
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100B32 REBORED TO 2IN

COMPARE

100B32 REBORED TO 2IN

Description
100B32 REBORED TO 2IN SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH

MARTIN SPROCKET & GR

Part # 100B32 REBORED TO 2IN

BDI # 21515880

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.753

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.441
Pitch Diameter - Millimeter: 323.92
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BS32H 1 3/8 BORE

COMPARE

50BS32H 1 3/8 BORE

Description
50BS32H 1 3/8 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 32 TEETH 1-3/8 BORE

IWIS DRIVE SYSTEMS

Part # 50BS32H 1 3/8 BORE

BDI # 20642845

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 6.376
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.721
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 161.96
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100B32 PER DWG TRF040220-13 DET49

COMPARE

100B32 PER DWG TRF040220-13 DET49

Description
100B32 PER DWG TRF040220-13 DET49 ; ROLLER CHAIN SPROCKET

TSUBAKI

Part # 100B32 PER DWG TRF040220-13 DET49

BDI # 25500963

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.753

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.441
Pitch Diameter - Millimeter: 323.92
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D80C32 X 4-3/16 STD KW

COMPARE

D80C32 X 4-3/16 STD KW

Description
D80C32 X 4-3/16 STD KW CHAIN ; 7" HUB X 4-3/4 OAL 32T 10.753" OD

MARTIN SPROCKET & GR

Part # D80C32 X 4-3/16 STD KW

BDI # 24944958

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.202

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.753
Pitch Diameter - Millimeter: 259.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY