Page 1 of 43

Next

Compare
14M-34S-68

COMPARE

14M-34S-68

Description
14M-34S-68 POLY CHAIN SPROCKET

GATES

Part # 14M-34S-68

BDI # 1094441

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 164.34
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 84.58

Face Width - Inch: 3.33
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 151.51
Mounting Method: Rough Bore
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
P34-8MGT-50

COMPARE

P34-8MGT-50

Description
P34-8MGT-50 SYNCHRONOUS PULLEY ; 50MM BELT W 8MM BELT PIT 8M-50

GATES

Part # P34-8MGT-50

BDI # 1125651

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.003
Inch - Metric: Metric
Outside Diameter - Inch: 3.355
Face Width - Millimeter: 53.34

Face Width - Inch: 2.1
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D40BTL34 TL MTO

COMPARE

D40BTL34 TL MTO

Description
D40BTL34 TL MTO SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # D40BTL34 TL MTO

BDI # 21515994

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.419
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.696
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 137.64
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
20A34

COMPARE

20A34

Description
20A34 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A34

BDI # 617048

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 13.547
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 14.24
Other Features: Simplex Type
Global Part Number GPN: 569238
Pitch Diameter - Millimeter: 344.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16A34

COMPARE

16A34

Description
16A34 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16A34

BDI # 615773

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 10.838
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.392
Other Features: Simplex Type
Global Part Number GPN: 571010
Pitch Diameter - Millimeter: 275.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY