16B-1/Z=37 NR. PS12037
Description
SATI 16B-1/Z=37 NR. PS12037
Part # 16B-1/Z=37 NR. PS12037
BDI # 1405525
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore
80BTB37 MTO
Description
80BTB37 MTO ROLLER CHAIN SPROCKET ; 80 ANSI 37 TEETH
Part # 80BTB37 MTO
BDI # 24050620
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Bushed
80C37HT SPLIT 2-7/16 KW 2SS
Description
80C37HT SPLIT 2-7/16 KW 2SS SPROCKET ; 2-7/16IN BORE 37 TEETH STEEL C HUB
Part # 80C37HT SPLIT 2-7/16 KW 2SS
BDI # 21471436
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
Split Type | With 2 Set Screw
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Finished Bore
80Q37
Description
80Q37 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 80Q37
BDI # 312251
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
Split Taper Bushing
Global Part Number GPN:
9869
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Global Part Number GPN:
31862
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore