Page 1 of 36

Next

Compare
10A37

COMPARE

10A37

Description
10A37 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 10A37

BDI # 613850

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Pitch Diameter - Inch: 7.37
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 7.718
Other Features: Simplex Type
Global Part Number GPN: 569004
Pitch Diameter - Millimeter: 187.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BTB37 MTO

COMPARE

80BTB37 MTO

Description
80BTB37 MTO ROLLER CHAIN SPROCKET ; 80 ANSI 37 TEETH

MARTIN SPROCKET & GR

Part # 80BTB37 MTO

BDI # 24050620

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 11.792
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.349
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 299.51
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60A37H

COMPARE

60A37H

Description
60A37H ROLLER CHAIN SPROCKET ; HARDENED 37T CHAIN#60

MARTIN SPROCKET & GR

Part # 60A37H

BDI # 24288054

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.844

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.262
Pitch Diameter - Millimeter: 224.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A37

COMPARE

50A37

Description
50A37 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 50A37

BDI # 621179

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 7.37
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.718
Global Part Number GPN: 31739
Pitch Diameter - Millimeter: 187.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1B37

COMPARE

PHS 05B-1B37

Description
PHS 05B-1B37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B37

BDI # 1284515

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 3.714
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.843
Other Features: 10MM Plain Bore
Pitch Diameter - Millimeter: 94.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY