16B-2/Z=38 NR. PD12038
Description
SATI 16B-2/Z=38 NR. PD12038
Part # 16B-2/Z=38 NR. PD12038
BDI # 1405220
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Rough Bore
12B-2/Z=38 NR. PD11038
Description
SATI 12B-2/Z=38 NR. PD11038
Part # 12B-2/Z=38 NR. PD11038
BDI # 1405195
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore
10B-2/Z=38 NR. PD10038
Description
SATI 10B-2/Z=38 NR. PD10038
Part # 10B-2/Z=38 NR. PD10038
BDI # 1405169
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore
H60B38F X 1-15/16
Description
H60B38F X 1-15/16 ROLLER CHAIN SPROCKET ; 3/4" P 38T 1-15/16" BORE W/HT
Part # H60B38F X 1-15/16
BDI # 24341699
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore