14MX43S90-3525
Description
14MX43S90-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756494
Part # 14MX43S90-3525
BDI # 24301958
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed
PB14MX43S125
Description
PB14MX43S125 SYNCHRONOUS SPROCKET ; 101755917
Part # PB14MX43S125
BDI # 24303788
Features
Pitch Diameter - Inch:
7.543
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.592
Mounting Method:
Rough Bore
14MX43S68-3020
Description
14MX43S68-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756493
Part # 14MX43S68-3020
BDI # 24301956
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed
14MX43S37-3020
Description
14MX43S37-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756492
Part # 14MX43S37-3020
BDI # 24301954
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed
14MX43S20-2517
Description
14MX43S20-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756491
Part # 14MX43S20-2517
BDI # 24301952
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed