Page 1 of 32

Next

Compare
PHS 05B-1B44

COMPARE

PHS 05B-1B44

Description
PHS 05B-1B44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B44

BDI # 1284522

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 4.415
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.547
Other Features: 10MM Plain Bore
Pitch Diameter - Millimeter: 112.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1B44

COMPARE

PHS 06B-1B44

Description
PHS 06B-1B44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B44

BDI # 1284677

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 5.257
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.417
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 133.52
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A44

COMPARE

PHS 16B-1A44

Description
PHS 16B-1A44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A44

BDI # 1286269

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.018

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.582
Pitch Diameter - Millimeter: 356.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A44

COMPARE

PHS 80-1A44

Description
PHS 80-1A44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A44

BDI # 1288456

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.018

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.582
Pitch Diameter - Millimeter: 356.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1B44

COMPARE

PHS 80-1B44

Description
PHS 80-1B44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B44

BDI # 1288510

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.018

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.582
Pitch Diameter - Millimeter: 356.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY