Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.051
Pitch Diameter - Millimeter:
323.53
Mounting Method:
Rough Bore
PHS 05B-1B64
Description
PHS 05B-1B64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B64
BDI # 1284531
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
6.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.579
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
163.04
Mounting Method:
Rough Bore
PHS 06B-1A64
Description
PHS 06B-1A64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A64
BDI # 1284591
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.643
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.803
Pitch Diameter - Millimeter:
194.12
Mounting Method:
Rough Bore
PHS 06B-1B64
Description
PHS 06B-1B64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B64
BDI # 1284694
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.643
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.803
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
194.12
Mounting Method:
Rough Bore
32CTB64
Description
32CTB64 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32CTB64
BDI # 618554
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
40.76
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.912
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
568997
Pitch Diameter - Millimeter:
1035.3
Mounting Method:
Bushed