Page 1 of 3

Next

Compare
GF85A

COMPARE

GF85A

Description
GF85A CHANGE SPUR GEAR ; 1-1/4" BORE 8-1/2" PITCH DIA 10DP

BOSTON GEAR

Part # 11394

BDI # 161843

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 8.5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667793
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-1A85

COMPARE

PHS 10B-1A85

Description
PHS 10B-1A85 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 10B-1A85

BDI # 1285482

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.914

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 429.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
GA85B

COMPARE

GA85B

Description
GA85B CHANGE SPUR GEAR ; NON-RETURNABLE 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # 10870

BDI # 161581

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 4.25
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667593
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GH85A

COMPARE

GH85A

Description
GH85A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11546

BDI # 161919

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 10.625
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: Spoke Style | Type D | With 2 Keyways
Global Part Number GPN: 668214
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1BH85

COMPARE

PHS 06B-1BH85

Description
PHS 06B-1BH85 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1BH85

BDI # 1284702

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 10.148
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 0
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 257.77
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY