PHS 06B-1B85

COMPARE

PHS 06B-1B85

Description
PHS 06B-1B85 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B85

BDI # 1284701

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 10.148
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 0
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 257.77
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1A85

COMPARE

PHS 08B-1A85

Description
PHS 08B-1A85 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A85

BDI # 1285032

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.531

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 343.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-1A85

COMPARE

PHS 10B-1A85

Description
PHS 10B-1A85 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A85

BDI # 1285482

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.914

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 429.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY