Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
10 DP
Other Features:
Unhardened Overall | 6:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
228.6
B1090-6
Description
B1090-6 BEVEL GEAR ; 90 TEETH 0.86" WD 10" DIAMETRAL PITCH
Part # B1090-6
BDI # 606437
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
10 DP
Other Features:
6:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
666224
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
10 DP
Other Features:
6:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
665640
Pressure Angle:
20 Degree