50A54
Description
50A54 ROLLER CHAIN SPROCKET ; NON-RETURNABLE TYPE A SERIES 900
Part # 50A54
BDI # 329379
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Global Part Number GPN:
9329
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Rough Bore
10BTB54
Description
10BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB54
BDI # 613909
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
10.749
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569528
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed
60A45 UNPAINTED A-PLATE MTO
Description
60A45 UNPAINTED A-PLATE MTO ; ROLLER CHAIN SPROCKET
Part # 60A45 UNPAINTED A-PLATE MTO
BDI # 24767940
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
PHS 12B-3B45
Description
PHS 12B-3B45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-3B45
BDI # 1286206
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
PHS 12B-3TB45
Description
PHS 12B-3TB45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-3TB45
BDI # 1286222
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed