D140B20 2-3/8 SPLIT
Description
D140B20 2-3/8 SPLIT RLR CHAIN SPROCKET ; 20 TEETH 12.1" OUTSIDE DIA
Part # D140B20 2-3/8 SPLIT
BDI # 21552204
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Split Type
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore
140B20H
Description
140B20H ROLLER CHAIN SPROCKET ; RS140-1B20T W/HARDENED TOOTH
Part # 140B20H
BDI # 17158705
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.1
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Rough Bore
50BS59 1 3/4
Description
50BS59 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS59 1 3/4
BDI # 621826
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.102
Other Features:
With 2 Set Screw
Global Part Number GPN:
35146
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Finished Bore
50BS59 1 15/16
Description
50BS59 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS59 1 15/16
BDI # 621824
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.102
Other Features:
With 2 Set Screw
Global Part Number GPN:
35321
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
11.187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Duplex Type
Global Part Number GPN:
570163
Pitch Diameter - Millimeter:
284.14
Mounting Method:
Rough Bore