Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
12.356
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.043
Other Features:
Simplex Type
Global Part Number GPN:
570058
Pitch Diameter - Millimeter:
313.83
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.051
Pitch Diameter - Millimeter:
323.53
Mounting Method:
Rough Bore
40A80 FOR INSP-17IN HUB MTO
Description
40A80 FOR INSP-17IN HUB MTO SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A80 FOR INSP-17IN HUB MTO
BDI # 21515764
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore
40B80FH X 1
Description
40B80FH X 1 ROLLER CHAIN SPROCKET ; 1/2" P 80T 1" BORE W/HARDENED TEETH
Part # 40B80FH X 1
BDI # 914880
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.026
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
12.428
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.987
Other Features:
Simplex Type
Global Part Number GPN:
570413
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Rough Bore