Features
Pilot Diameter - Millimeter:
311.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.25
Length Thru Bore - Millimeter:
127
Nominal Bolt Circle Diameter Round - Inch:
9.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
3.75
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
234.95
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.186
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.254
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed
S1U-536-TAF 607 SMART
Description
S1U-536-TAF 607 SMART CARTRIDGE BRG, TAF PILLOW BLOCK (SMARTCATALOG)
Part # 067360
BDI # 27295801
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Length Thru Bore - Millimeter:
266.7
Length Thru Bore - Inch:
10.5
Other Features:
Double Row | Smart | 13.25" Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
S1U-DI-615R-MOD
Description
S1U-DI-615R-MOD PILLOW BLK RLR BRG ; POR NON RETURNABLE
Part # S1U-DI-615R-MOD
BDI # 23775498
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Length Thru Bore - Millimeter:
266.7
Length Thru Bore - Inch:
10.5
Other Features:
Double Row | Double Interlock | With Set Screw | 13.25" Machine Side Outside Diameter | Modified
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion