Page 1 of 26

Next

Compare
20A34

COMPARE

20A34

Description
20A34 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A34

BDI # 617048

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 13.547
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 14.24
Other Features: Simplex Type
Global Part Number GPN: 569238
Pitch Diameter - Millimeter: 344.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
81XC16H

COMPARE

81XC16H

Description
81XC16H ROLLER CHAIN SPROCKET ; 2.609" P 16T C HUB 1-1/2" MPB

TSUBAKI

Part # 81XC16H

BDI # 20887092

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 13.371
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.253
Other Features: Conveyor Chain
Pitch Diameter - Millimeter: 339.623
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50Q70

COMPARE

50Q70

Description
50Q70 ROLLER CHAIN SPROCKET ; 50 CHAIN 70 TEETH 1 ROW

MARTIN SPROCKET & GR

Part # 50Q70

BDI # 622113

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 13.931
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.292
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571701
Pitch Diameter - Millimeter: 353.84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A43

COMPARE

PHS 16B-1A43

Description
PHS 16B-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A43

BDI # 1286268

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.7

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.263
Pitch Diameter - Millimeter: 347.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A43

COMPARE

PHS 80-1A43

Description
PHS 80-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A43

BDI # 1288455

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.7

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.263
Pitch Diameter - Millimeter: 347.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY