Page 1 of 42

Next

Compare
KM 8

COMPARE

KM 8

Description
KM 8

SKF

Part # KM 8

BDI # 1422119

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Outside Diameter - Millimeter: 58
Nominal Thickness - Inch: 0.354

Nominal Thickness - Millimeter: 9

Price Inventory : In stock
Loading Price
QTY
MB 7

COMPARE

MB 7

Description
MB 7

SKF

Part # MB 7

BDI # 1422095

Features

Inch - Metric: Metric
Outside Diameter - Inch: 2.244
Outside Diameter - Millimeter: 57
Other Features: Face Dia 44 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter: 35

Price Inventory : In stock
Loading Price
QTY
KMK 8

COMPARE

KMK 8

Description
KMK 8

SKF

Part # KMK 8

BDI # 1415364

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Outside Diameter - Millimeter: 58
Other Features: High Strength Steel | Integral Locking Device | M6 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : Available to order
Loading Price
QTY
KMTA 8

COMPARE

KMTA 8

Description
KMTA 8

SKF

Part # KMTA 8

BDI # 1421660

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Outside Diameter - Millimeter: 58
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
ES 024 CLAMP.HUB

COMPARE

ES 024 CLAMP.HUB

Description
MAYR POWER TRANS. ES 024 CLAMP.HUB

MAYR POWER TRANS.

Part # ES 024 CLAMP.HUB

BDI # 20060372

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 2.22

Length Thru Bore - Millimeter: 30
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 55
Coupling Type: Elastomeric Coupling
Torque: 10Nm

Price Inventory : In stock
Loading Price
QTY