Page 1 of 35

Next

Compare
D16C80

COMPARE

D16C80

Description
D16C80 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C80

BDI # 607509

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 25.471
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 26.052
Other Features: Duplex Type
Global Part Number GPN: 569652
Pitch Diameter - Millimeter: 646.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140C45H X 4.4375IN MTO

COMPARE

140C45H X 4.4375IN MTO

Description
140C45H X 4.4375IN MTO SPROCKET ; 140C45H X 4.4375" BORE

MARTIN SPROCKET & GR

Part # 140C45H X 4.4375IN MTO

BDI # 23676428

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.088

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.077
Pitch Diameter - Millimeter: 637.235
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
239/500-MB-H140

COMPARE

239/500-MB-H140

Description
239/500-MB-H140 SPHERICAL ROLLER BEARING ; NR/ RADIAL

FAG

Part # 239/500-MB-H140

BDI # 24320922

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Outside Diameter - Millimeter: 670
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
292/500E M

COMPARE

292/500E M

Description
292/500E M SPHERICAL ROLLER THRUST BRG

CONSOLIDATED BEARING

Part # 292/500E M

BDI # 214913

Features

Height - Millimeter: 103
Bore 1 - Inch: 19.685
Height - Inch: 4.055
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Machined Bronze
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
28CTB45

COMPARE

28CTB45

Description
28CTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28CTB45

BDI # 618113

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 25.087
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 26.077
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 570283
Pitch Diameter - Millimeter: 637.22
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY