Page 1 of 4

Next

Compare
29484 EM

COMPARE

29484 EM

Description
29484 EM SPHERICAL ROLLER THRUST BEARING

SKF

Part # 29484 EM

BDI # 1249490

Features

Height - Millimeter: 185
Bore 1 - Inch: 16.535
Bore 2 - Millimeter: 545
Height - Inch: 7.283
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
SL1818/600-E

COMPARE

SL1818/600-E

Description
SL1818/600-E CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE

INA

Part # SL1818/600-E

BDI # 18316129

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/600-E-TB-C3

COMPARE

SL1818/600-E-TB-C3

Description
SL1818/600 E C3 E ; ROLLER BRG

INA

Part # SL1818/600-E-TB-C3

BDI # 18316298

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF18/600V

COMPARE

NCF18/600V

Description
NCF18/600V CYLINDRICAL ROLLER BRG

TIMKEN

Part # NCF18/600V

BDI # 1367773

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 565186
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NCF 18/600 V

COMPARE

NCF 18/600 V

Description
NCF 18/600 V CYLINDRICAL ROLLER BEARING ; 600MMX730MMX60MM SINGLE ROW

SKF

Part # NCF 18/600 V

BDI # 22782560

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY