Page 1 of 11

Next

Compare
KM 15

COMPARE

KM 15

Description
KM 15

SKF

Part # KM 15

BDI # 1422099

Features

Thread Size: M75 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.858
Outside Diameter - Millimeter: 98
Nominal Thickness - Inch: 0.512

Nominal Thickness - Millimeter: 13

Price Inventory : In stock
Loading Price
QTY
MB 14

COMPARE

MB 14

Description
MB 14

SKF

Part # MB 14

BDI # 1422101

Features

Inch - Metric: Metric
Outside Diameter - Inch: 3.858
Outside Diameter - Millimeter: 98
Other Features: Face Dia 85 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter: 70

Price Inventory : In stock
Loading Price
QTY
KMK 15

COMPARE

KMK 15

Description
KMK 15

SKF

Part # KMK 15

BDI # 1415822

Features

Thread Size: M75 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.858
Outside Diameter - Millimeter: 98
Other Features: High Strength Steel | Integral Locking Device | M8 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : Available to order
Loading Price
QTY
ES 042 CLAMP.HUB

COMPARE

ES 042 CLAMP.HUB

Description
MAYR POWER TRANS. ES 042 CLAMP.HUB

MAYR POWER TRANS.

Part # ES 042 CLAMP.HUB

BDI # 20060375

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.89

Length Thru Bore - Millimeter: 50
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 95
Coupling Type: Elastomeric Coupling
Torque: 70Nm

Price Inventory : In stock
Loading Price
QTY
PX40H TL 1008

COMPARE

PX40H TL 1008

Description
PX40H TL 1008 FLG ASSY

DODGE

Part # PX40H TL 1008

BDI # 238351

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.822

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 429In-Lbs

Price Inventory : Available to order
Loading Price
QTY