P144-20M-115-N
Description
P144-20M-115-N SPROCKET ; NON-RETURNABLE
Part # P144-20M-115-N
BDI # 413587
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
115
PHP 3SPA900TB
Description
PHP 3SPA900TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3SPA900TB
BDI # 1282163
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
35.65
Outside Diameter - Millimeter:
905.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3535
Number of Grooves:
3
PHP 6SPA900TB
Description
PHP 6SPA900TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPA900TB
BDI # 1282166
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
35.65
Outside Diameter - Millimeter:
905.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
Not Available
Number of Grooves:
6
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577567
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
35.811
Outside Diameter - Millimeter:
909.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
Not Available
Number of Grooves:
3